Shop All Tongue & Groove Pliers
Knipex
12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip
Mfr # 87 03 300
Zoro # G0405749
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Adjustment At The Touch Of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Gripping Surfaces With Special Hardened Teeth, High Stability Because Of Double Guide, Low Hand Force Required, Low Wear And Reliable Gripping, No Slipping On The Work Piece, Pinch Guard, Reliable Catching Of The Hinge Bolt, Self-Locking On Pipes And Nuts
- Material Chrome Vanadium Electric Steel
- Finish Chrome Plated
- Jaw Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 03 300
- Zoro # G0405749
- UPC # 843221003180
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 1 1/2 in |
Jaw Length | 1 1/2 in |
Overall Length Range | 12 - 14 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 12 in, Maximum Jaw Opening 2 3/4 in, Number of Jaw Positions 30, Jaw Width 1 1/2 in, Jaw Length 1 1/2 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb., 19 in (1503MFRMH)
- LENOX Band Saw Blade, 11 ft. L (47431CLB113352)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- KNIPEX 5 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 125)
- KNIPEX Pliers Wrench 10 (86 03 250)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- Knipex Tongue & Groove Pliers