Shop All Pipe Wrenches
Knipex
12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 30 010
Zoro # G0171005
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 5/8 in
- Handle Material Alloy Steel
- Jaw Type S-Type
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 83 30 010
- Zoro # G0171005
- UPC # 843221005429
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 12 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 1 5/8 in |
Handle Material | Alloy Steel |
Jaw Type | S-Type |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Standards | DIN 5234 |
Features | Jaws with Offset Teeth In Opposite Directions; Teeth Induction Hardened; Self-Locking; Captive Adjusting Nut; Red Powder-Coated Jaws |
Material | Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Tether Style | Not Tether Capable |
Adjustable | Automatic |
Adjustment Type | Screw Mechanism |
Non-Magnetic | No |
Jaw Texture | Serrated |
Insulated | No |
Finish | Chrome |
Corrosion Resistant | Yes |
Description
This KNIPEX 83 30 010 12 in L Swedish Pipe Wrench is a versatile tool that you can rely on. The jaws have a capacity of 1 5/8 in., and the wrench has an overall length of 12 in. It is made from chrome vanadium electric steel, which is forged and oil-hardened for durability. The jaws are also made from alloy steel, giving them strength and long-lasting performance. This automatic pipe wrench features an I-beam handle with an alloy steel material for extra sturdiness. When it comes to having the right tools for your next project, make sure you equip yourself with this KNIPEX 83 30 010 12 in L Swedish Pipe Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- AMPCO SAFETY TOOLS Dbl Face Engineers Hammer, Non-Spark, 3 lb (H-17FG)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- KNIPEX 26 in L 4 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 030)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 020)
- RIDGID 48" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 6" Jaw Capacity (848)
- Knipex Wrenches