Shop All Tongue & Groove Pliers
Knipex
12 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip
Mfr # 88 01 300
Zoro # G9750282
original price:
$49.25
4% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
- Jaw Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 88 01 300
- Zoro # G9750282
- UPC # 843221003074
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 1 1/4 in |
Jaw Length | 1 1/2 in |
Overall Length Range | 12 - 14 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 12 in, Maximum Jaw Opening 2 3/4 in, Number of Jaw Positions 9, Jaw Width 1 1/4 in, Jaw Length 1 1/2 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking, Finish Atramentized (Phosphate Coat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Assembly (32570)
- GEDORE Protective Hand Guard (108 UNI)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 (834-TX40-2.95-5PK)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 250)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 250 SBA)
- KNIPEX Pliers Wrench, 7 1/4 (86 01 180 SBA)
- KNIPEX 5 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 125)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (87 02 180)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 SBA)
- Knipex Tongue & Groove Pliers