Shop All Sockets
Knipex
1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # 98 47 9/16
Zoro # G7130961
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Double Hex
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/8 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Details
Socket Type | Double Hex |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Features | Insulated |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60949 |
Item | Double Hex Socket |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60949
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004076001)
- STARRETT Indicator Holder (657-3)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Deep Socket (1-2180)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (45216)
- Knipex Sockets & Ratchets