Shop All Sockets
Knipex
1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points
Mfr # 98 47 7/8
Zoro # G7177527
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Double Hex
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 11/64 in |
Size | 7/8" |
Socket Depth | Standard |
Socket Sizes | 7/8 in |
Details
Socket Type | Double Hex |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Item | Double Hex Socket |
Features | Insulated |
Standards | IEC 60900, DIN EN 60948 |
Drive Type | Square |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60948
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- WIDIA Spiral Flute Tap, Bottoming, 3 (5390249)
- PALADIN 7 1/2 in Crimper (1561)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- POWERBUILT 3/8" Drive X 13/16" Deep Socket (641207)
- KO-KEN Socket 36mm 6 Point 62mm 1 Sq. Drive (18400M-36)
- KO-KEN Socket 24mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-24)
- Knipex Sockets & Ratchets