Shop All Sockets
Knipex
1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points
Mfr # 98 47 22
Zoro # G6926071
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 7/32 in |
Size | 22mm |
Socket Depth | Standard |
Socket Sizes | 22mm |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60939 |
Category Type | Hex Socket |
Drive Type | Square |
Features | Insulated |
Item | Hexagon Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60939
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- WESTWARD 1/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR16)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- TEKTON 1/2 Inch Drive x 36 mm 12-Point Socket (SHD22336)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/2)
- WHEELER-REX 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (985)
- Knipex Sockets