Shop All Sockets
Knipex
1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points
Mfr # 98 47 19
Zoro # G6824605
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/8 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Standard |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Item | Hexagon Socket |
Category Type | Hex Socket |
Features | Insulated |
Tether Capable | Tether Capable |
Drive Type | Square |
Standards | IEC 60900, DIN EN 60938 |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/8" x 3" (HMY.2-1/8)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 9/16" Standard Length, Chrome Socket (D003418)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- CRAFTSMAN Sockets, 1/2" Drive 23mm Metric Deep Soc (CMMT13009)
- Knipex Sockets & Ratchets