Shop All Sockets
Knipex
1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points
Mfr # 98 47 13
Zoro # G6979612
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/8 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Standard |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Square |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60931 |
Item | Hexagon Socket |
Category Type | Hex Socket |
Features | Insulated |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60931
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111030)
- TOLSEN 11 Straight Long Nose Plier (10290)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- KO-KEN Socket 30mm 6 Point 46mm 1/2 Sq. Drive (4400M-30)
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- Knipex Sockets