Shop All Sockets
Knipex
1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points
Mfr # 98 47 12
Zoro # G6429726
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/8 in |
Size | 12mm |
Socket Depth | Standard |
Socket Sizes | 12mm |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Item | Hexagon Socket |
Standards | IEC 60900, DIN EN 60930 |
Drive Type | Square |
Features | Insulated |
Category Type | Hex Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60930
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- JACOBS EXT SKT MT (30451DN)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 7/8 in L (54TN24)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- EMPI AXLES/BOOTS 36Mm Gland Nut Socket, 00-5770-0 (00-5770-0)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- Knipex Sockets