Shop All Sockets
Knipex
1/2 in Drive, 12 pt SAE Socket, 12 Points
Mfr # 98 47 1 1/4
Zoro # G6419314
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/4 in
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Socket Sizes | 1-1/4 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Features | Insulated |
Drive Type | Square |
Standards | IEC 60900, DIN EN 60923 |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60923
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord - Strain Relief (44-76-0170)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- WIHA Insulated Tool Set, 24 pc. (31495)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points (BMD-612)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/16 inch (631022 5/16)
- Knipex Sockets