Shop All Sockets
Knipex
1/2 in Drive, 12 pt SAE Socket, 12 Points
Mfr # 98 47 1 1/16
Zoro # G6455845
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/32 in
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/32 in |
Socket Depth | Standard |
Socket Sizes | 1-1/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Features | Insulated |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60922 |
Drive Type | Square |
Item | Hex Socket,1/2" Drive,1000V Insulated |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Hex Socket,1/2 In. Drive,1000V Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/16)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Socket (SHD23122)
- URREA 3/4" drive, 12-point short socket 3/4" (5524)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- Knipex Sockets