Shop All Sockets
Knipex
1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points
Mfr # 98 47 11/16
Zoro # G6909472
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Double Hex
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/32 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Details
Socket Type | Double Hex |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Square |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60929 |
Features | Insulated |
Item | Double Hex Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60929
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Offset Left Cut Aviation Snips (CMHT73559)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KO-KEN Socket 7/16 6 Point 50mm 1/4 Sq. Drive (2300A-7/16)
- TEKTON 3/4 Inch Drive x 36 mm 12-Point Socket (SHD32336)
- CAPRI TOOLS 1/4 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2163)
- Knipex Sockets & Ratchets