Shop All Sockets
Knipex
1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points
Mfr # 98 47 10
Zoro # G6734147
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 7/32 in |
Size | 10mm |
Socket Depth | Standard |
Socket Sizes | 10mm |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Item | Hexagon Socket |
Tether Capable | Tether Capable |
Standards | IEC 60900, DIN EN 60927 |
Features | Insulated |
Drive Type | Square |
Category Type | Hex Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60927
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 1 Cut D (4TGZ9)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1110)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- CRAFTSMAN Sockets, 1/2" Drive 25mm 12 Point Shallo (CMMT44269)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (10E327)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- Knipex Sockets