Shop All Sockets
Knipex
1/2 in Drive, 1" 12 pt SAE Socket, 12 Points
Mfr # 98 47 1
Zoro # G6756653
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Double Hex
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 21/64 in |
Size | 1" |
Socket Depth | Standard |
Socket Sizes | 1 in |
Details
Socket Type | Double Hex |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Standards | IEC 60900, DIN EN 60925 |
Tether Capable | Tether Capable |
Item | Double Hex Socket |
Drive Type | Square |
Features | Insulated |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60925
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- GREENLEE Piston, Conduit (613)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 1/4 (M1416)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- Knipex Sockets