Shop All Insulated Sockets
Knipex
1/2" Drive Hexagon Socket 6 pt., Metric
Mfr # 98 49 08
Zoro # G6974563
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- Output Type 6 pt.
- SAE or Metric Metric
- Overall Length 3 in
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 49 08
- Zoro # G6974563
- UPC # 843221006402
- Country of Origin Germany
- Category Insulated Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3 in |
Socket Sizes | 8mm |
Socket Depth | Standard |
Tip Size | 8mm |
Details
Output Type | 6 pt. |
SAE or Metric | Metric |
Finish | Insulated |
Item | Hexagon Socket |
Material | Alloy Steel |
Features | Insulated Up To 1000V AC |
Drive Type | Square |
Tether Capable | Not Tether Capable |
Number of Points | 6 |
Standards | IEC 60900, DIN EN 60900 |
Bit Style | Hex |
For Use With | Hexagonal Socket Screws |
Impact Rated | No |
Replaceable Insert | No |
Tether Style | Not Tether Capable |
Insulated | Yes |
Description
This KNIPEX 98 49 08 1/2" Drive Hexagon Socket 6 pt., Metric is the perfect tool for tackling any task. The sockets are designed to fit onto your electric screwdriver, which will allow you to work more efficiently. Made of alloy steel, this hexagon socket is designed to resist damage from wear and tear. This insulated socket has a square drive that can be used with an electric screwdriver or ratchet wrench. With a measurement type of metric, it also has an overall length of 3 in., and comes in 8mm sizes. The finish is made of insulating material so you can use it on exposed wires without the risk of shock or short circuit. This KNIPEX Insulated Socket is not only durable but also reliable for any job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 11/16 in. (47344)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- WIHA 3/8" Drive Insulated Tools SAE (12856)
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- WIHA 1/2 in Drive Insulated Socket 13 mm, Hex, Metric (31613)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- Knipex Sockets & Ratchets