Shop All Insulated Sockets
Knipex
1/2" Drive Hexagon Socket 6 pt., Metric
Mfr # 98 49 06
Zoro # G7181711
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- Output Type 6 pt.
- SAE or Metric Metric
- Overall Length 3 in
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 49 06
- Zoro # G7181711
- UPC # 843221006396
- Country of Origin Japan
- Category Insulated Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3 in |
Socket Sizes | 6mm |
Socket Depth | Standard |
Tip Size | 6mm |
Details
Output Type | 6 pt. |
SAE or Metric | Metric |
Finish | Insulated |
Item | Hexagon Socket |
Features | Insulated Up To 1000V AC |
Standards | IEC 60900, DIN EN 60900 |
Material | Alloy Steel |
Drive Type | Square |
Tether Capable | Not Tether Capable |
Number of Points | 6 |
Impact Rated | No |
Bit Style | Hex |
For Use With | Hexagonal Socket Screws |
Replaceable Insert | No |
Tether Style | Not Tether Capable |
Insulated | Yes |
Description
Socket Bit, Replaceable Insert No, Tip Size 6mm, Overall Length 3 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 7/16-20UNF (400377)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120195)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- WIHA 3/8 in Drive Insulated Socket 22 mm, Hex, Metric (31522)
- Knipex Sockets & Ratchets