Shop All Insulated Sockets
Knipex
1/2" Drive Hexagon Socket 6 pt., Metric
Mfr # 98 49 05
Zoro # G6544115
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- Output Type 6 pt.
- SAE or Metric Metric
- Overall Length 3 in
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 49 05
- Zoro # G6544115
- UPC # 843221006389
- Country of Origin Japan
- Category Insulated Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3 in |
Socket Depth | Standard |
Socket Sizes | 5mm |
Tip Size | 5mm |
Details
Output Type | 6 pt. |
SAE or Metric | Metric |
Finish | Insulated |
Item | Hexagon Socket |
Standards | IEC 60900, DIN EN 60900 |
Number of Points | 6 |
Tether Capable | Not Tether Capable |
Drive Type | Square |
Material | Alloy Steel |
Features | Insulated Up To 1000V AC |
Impact Rated | No |
Bit Style | Hex |
For Use With | Hexagonal Socket Screws |
Replaceable Insert | No |
Insulated | Yes |
Tether Style | Not Tether Capable |
Description
Socket Bit, Replaceable Insert No, Tip Size 5mm, Overall Length 3 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Hex Master Set, 20 pcs (2637)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- WIHA 3/8 in Drive Insulated Socket 22 mm, Hex, Metric (31522)
- Knipex Insulated Sockets