Shop All Cable and Wire Cutters
Knipex
12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated
Mfr # 95 36 320
Zoro # G5169762
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 12 1/2 in
- Cutting Action Shear
- Material High-Grade Special Tool Steel
- Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 36 320
- Zoro # G5169762
- UPC # 843221019594
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12 1/2 in |
For Maximum Diameter Aluminum Electric Cable | 2 1/16 in |
For Maximum Diameter Copper Electrical Cable | 2 1/16 in |
For Maximum Diameter Data Cable | 2 1/16 in |
Description
This KNIPEX 95 36 320 12-1/2" Cable Cutter is a must-have for electricians and construction workers. It provides fast, efficient cutting in any situation. The 3-stage ratchet action allows you to work at the speed that suits you best. This high leverage cable cutter has an overall length of 12 5/8 in., which means it can be used on large cables as well as small ones. Its high grade special tool steel material makes it extremely durable and resistant to wear and tear. It has a fixed handle with an insulated multi component grip, which makes it comfortable to use for long periods of time. This KNIPEX High Leverage Insulated Cable Cutter will make your job much easier, allowing you to cut cables quickly and efficiently with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- BON TOOL Bon 21-144 Dead Blow Hammer, 4 Lb (21-144)
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- KNIPEX 6mm Wire Rope Cutters, Comfort Grip (95 62 190 SBA)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 22 120 ESD)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 18 165 US)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KNIPEX Insulated Cable Shear, Shear Cut, 20 In (95 17 500)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- Knipex Cable and Wire Cutters