Shop All Open End Wrenches
Knipex
11mm Open-End Wrench
Mfr # 98 00 11
Zoro # G7220394
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Size 7/16"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 11
- Zoro # G7220394
- UPC # 843221016869
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 4 3/4 in |
Size | 7/16" |
Head Size | 11 mm |
Wrench Head Sizes | 11 mm |
Overall Width | 1 3/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 4 3/4 in, 15 Degrees , Head Thickness 13/64 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- MILWAUKEE TOOL 10mm Metric Combination Wrench (45-96-9510)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1518)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- Knipex Open End Wrenches