Shop All Box End Wrenches
Knipex
11mm Box Wrench, Plastic Grip
Mfr # 98 01 11
Zoro # G7135116
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Size 7/16"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 11
- Zoro # G7135116
- UPC # 843221016999
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 7/16" |
Wrench Head Sizes | 11 mm |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 13/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 31/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-062-I)
- IRWIN Wood Chisel, 5/8 x 4-1/2 In, Blue (M44458N)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- PROTO Double Box Wrench, 12 Points, 11-1/2" L (J8184-T500)
- Knipex Wrenches