Shop All Needle Nose Pliers
Knipex
11 in Needle Nose Plier Dipped Handle
Mfr # 28 71 280 SBA
Zoro # G1454393
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Long Reach
- Jaw Width 3/4 in
- Features Non-Slip Handle, Oil Hardened and Tempered
- Material Tool steel
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 28 71 280 SBA
- Zoro # G1454393
- UPC # 843221021795
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Long Reach |
Jaw Width | 3/4 in |
Tip Width | 1/8 in |
Jaw Length | 3 in |
Overall Length Range | 9 - 11 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 11 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 3 in, Tip Width 1/8 in, Jaw Thickness 9 mm, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Gripping, Cutting Capacities Not Specified, Features Non-Slip Handle, Oil Hardened and Tempered, Finish Polished, Handle Color Red, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.501-0.625 In (S4006-625)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115 ESD)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 91 200)
- KNIPEX Needle Nose Plier, 6-1/4", Serrated (29 25 160)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- Knipex Pliers