Shop All Cutting Pliers
Knipex
11 in End Cutting Nipper Uninsulated
Mfr # 99 00 280
Zoro # G7109767
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type Black Atramentized
- Material High Grade Special Tool Steel
- Overall Length 11 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 00 280
- Zoro # G7109767
- UPC # 843221003265
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 11 in |
Cutting Edge Length | 1 in |
Details
Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
Handle Type | Black Atramentized |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Handle Color | Black |
Cutting Edge | Flush |
Spring Return | No |
Standards | DIN ISO 9242 |
Item | End Cutting Nippers |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Precision | No |
Cutting Edge Type | Flush |
Jaw Material | Steel |
For Maximum Wire Thickness | 0.11 in |
Insulated | No |
Cutting Capacity by Material | 1.8 mm (Hard Wire), 2.8 mm (Medium Hard Wire) |
Spring Assist Handle | No |
Weight | 1 lb |
Handle Material | Steel |
Description
If you are looking for high-quality cutting pliers, look no further than the KNIPEX 99 00 280 End Cutting Nippers. These 11 in. end cutting nippers are made of high grade special tool steel, making them sturdy and durable. The black atramentized handle ensures a firm grip while the flush cutting edge is safe to use around delicate materials. It also has an overall length of 11 in., ensuring that it can reach into tight spaces without slipping. If you want professional results when working with wire or sheet metal, these KNIPEX End Cutting Nippers will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4990CF)
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- KNIPEX Precision Nippers, 5 In (78 31 125)
- KNIPEX Crimping Pliers Insulated (97 68 145 A)
- KNIPEX 5 in End Cutting Plier Uninsulated (69 03 130)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- Knipex Cutting Pliers