Shop All Cutting Pliers
Knipex
11 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 00 300
Zoro # G6483486
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type Black Atramentized
- Material High Grade Special Tool Steel
- Overall Length 11 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 99 00 300
- Zoro # G6483486
- UPC # 843221003272
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 11 3/4 in |
Cutting Edge Length | 1 in |
Details
Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
Handle Type | Black Atramentized |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Item | End Cutting Nippers |
Standards | DIN ISO 9242 |
Spring Return | No |
Cutting Edge | Flush |
Handle Color | Black |
Spring Assist Handle | No |
Cutting Capacity by Material | 1.8 mm (Hard Wire), 3.1mm (Medium Hard Wire) |
Cutting Edge Type | Flush |
Insulated | No |
Precision | No |
Jaw Material | Steel |
Handle Material | Steel |
Cutting Capacity by Rockwell Hardness | 61 HRC |
For Maximum Wire Thickness | 0.13 in |
Weight | 1.1 lb |
Description
End Cutting Nippers, Cutting Capacity by Material 1.8 mm (Hard Wire), 3.1mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 61 HRC, Cutting Edge Length 1 in, Cutting Edge Type Flush, ESD Safe No, Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast, For Maximum Wire Thickness 0.13 in, Handle Color Black, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/2 (C17094)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200 T BKA)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115 ESD)
- KNIPEX 8 3/4 in End Cutting Nipper Uninsulated (99 01 220)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 200)
- Knipex Cutting Pliers