Shop All Locking Pliers
Knipex
11 1/64 in Locking Adjusting Plain Grip Locking Plier
Mfr # 42 24 280
Zoro # G0533858
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type Plain
- Jaw Width 5 33/64 in
- Material Steel
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 42 24 280
- Zoro # G0533858
- UPC # 843221004743
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 4 5/8 in |
Jaw Width | 5 33/64 in |
Overall Length | 11 in |
Length | 11-1/64" |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Clamping, Handle Style Standard, Handle Opening Type Lever, Overall Length 11 in, Jaw Length 4 5/8 in, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Grip, Hold and Clamp Diverse Profile, Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure, Finish Nickel Plated, Jaw Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- SUNEX 3/8" Drive Impct Socket 6 (313UMD)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- PROTO SKT IMP ADAP 1/2 F X 3/8 (PO7651)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 14 280)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- KNIPEX Flat Nose Plastic Pliers (98 62 01)
- KNIPEX Cobra XS Pliers (KNT-8700100)
- KNIPEX 12-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J4)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- SURTEK Flat Holding Locking Pliers 8" (115086)
- Knipex Locking Pliers