Shop All Locking Pliers
Knipex
11 1/64 in Locking Adjusting Plain Grip Locking Plier
Mfr # 42 14 280
Zoro # G0533867
original price:
$56.85
6% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type Plain
- Jaw Width 2 41/64 in
- Material Steel
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 42 14 280
- Zoro # G0533867
- UPC # 843221012298
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 3 1/8 in |
Jaw Width | 2 41/64 in |
Overall Length | 11 in |
Length | 11-1/64" |
Overall Length Range | 9 - 11 in |
Description
The KNIPEX 42 14 280 Locking Pliers are the high-quality pliers you need to get the job done. They offer one-handed operation and high clamping pressure, making them ideal for use on stubborn nuts and bolts. The locking plier has a plain handle that is made of steel. It also features an adjustment screw and release lever which allows you to easily open or close the jaws with just one hand. The heavy duty model offers high clamping pressure so it can be used on stubborn nuts and bolts. Its jaw length is 3 7/64 in., jaw width is 2 41/64 in., and overall length is 11 1/64 in.. The KNIPEX Locking Pliers are designed to make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 24 280)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- Knipex Locking Pliers