Shop All Box End Wrenches
Knipex
10mm Box Wrench, Plastic Grip
Mfr # 98 01 10
Zoro # G7230422
original price:
$29.49
5% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Size 25/64"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 10
- Zoro # G7230422
- UPC # 843221016982
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 25/64" |
Wrench Head Sizes | 10 mm |
Head Size | 10 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, 15 Degrees , Head Thickness 3/8 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- VAUGHAN Hammer Solid Mallet, Rubber, 20 oz., 13in. (574-31)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 37/64 (53437)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- WESTWARD Ratcheting Obstruction Wrench, 7-3/4 in. (1LCX8)
- PROTO Obstruction Box Wrench, 7/16x1/2, 5-7/16L (J1725)
- Knipex Box End Wrenches