Shop All Wire Strippers & Crimpers
Knipex
100mm Stripping Tool for Fiber Optics 0.125mm
Mfr # 12 85 100 SB
Zoro # G4481456
product price: $158.99
/ea
Sold in multiples of 6 for $953.94
Free Shipping & Returns
$953.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.125mm
- Primary Crimping Application Fiber Optics
- Overall Length 100mm
- Material Housing: Plastic
- Features Adjustable Length Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 85 100 SB
- Zoro # G4481456
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 100mm |
Maximum Wire/Cable Diameter | 1/8 mm |
Details
Capacity | 0.125mm |
Primary Crimping Application | Fiber Optics |
Material | Housing: Plastic |
Features | Adjustable Length Stop |
Application | Stripping |
Number of Pieces | 1 |
Item | Stripping Tool for Fiber Optics |
Insulated | No |
Weight | 25 g |
Body Material | Plastic |
Description
Stripping Tool for Fiber Optics, For Wire/Cable Type Fiber Optic Cable, Insulated No, Application Stripping, Body Material Plastic, Features Adjustable Length Stop, Housing: Plastic, Impact-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Protractor, 6", Plastic, Clear, PK12 (77106)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- VEGA Phillips 2 Power Bit x 3-1/2 (190P2A)
- KNIPEX Dismantling Tools, 6 1/2" Dismantling Pl (13 42 165)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- KNIPEX 4 3/8 in Cable Stripper 4.5 to 10mm (16 65 125 SB)
- KNIPEX 7 1/2 in Crimper RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm (97 51 10)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- GB STAPLE INSLTD WR1/2BG250 (PS-250N)
- Knipex Wire Strippers & Crimpers