Shop All Wire Strippers & Crimpers
Knipex
100mm Precision Mini Wire Stripper, 26 to 36AWG 36 to 26 AWG
Mfr # 12 80 040 SB
Zoro # G4481480
product price: $67.65
/ea
Sold in multiples of 6 for $405.90
$405.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 36 to 26 AWG
- Overall Length 4 in
- Material Housing: Plastic
- Features Precise Stripping, Stepwise Adjustment to the Conductor Diameters, With Locking Device
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 80 040 SB
- Zoro # G4481480
- UPC # 843221022556
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 in |
Maximum Strip Length | 15 mm |
Maximum Wire/Cable Diameter | 2/5 mm |
Minimum Wire/Cable Diameter | 3/25 mm |
Overall Length Range | Less than 6 in |
Details
Capacity | 36 to 26 AWG |
Material | Housing: Plastic |
Features | Precise Stripping, Stepwise Adjustment to the Conductor Diameters, With Locking Device |
Application | Stripping |
Number of Pieces | 1 |
Item | Precision Mini Wire Stripper,26 to 36AWG |
For Wire/Cable Type | Copper Cable |
Insulated | No |
Body Material | Plastic |
Weight | 35 g |
Description
Precision Mini Wire Stripper,26 to 36AWG, For Wire/Cable Type Copper Cable, Insulated No, Application Stripping, Body Material Plastic, Features Precise Stripping, Stepwise Adjustment to the Conductor Diameters, With Locking Device, Maximum Strip Length 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21068418GR)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 16.50mm (C21077)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 01)
- PROSKIT Economy UTP Stripper (200-042)
- Knipex Wire Strippers & Crimpers