Shop All Tongue & Groove Pliers
Knipex
10 in V-Jaw Water Pump Plier Serrated, Plastic Grip
Mfr # 89 01 250
Zoro # G0405721
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style V-Jaw
- Features Convenient Engagement In 5 Different Positions, Easy, Gripping Surfaces With Special Hardened Teeth, Guard, Jaw Profile, Joint Design, Non-Slip Joint
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 89 01 250
- Zoro # G0405721
- UPC # 843221005528
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1 1/8 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
The KNIPEX 89 01 250 Water Pump Plier is the perfect tool for removing or attaching stubborn screws. The water pump pliers have a black atramentized finish, polished head and plastic coated handles. Made of chrome vanadium electric steel, this 10 in. plier has a 1 1/8" jaw width and grooved joint adjustment type. It also has a V-jaw plier jaw style with groove opening of 1 5/16 in.. The KNIPEX Water Pump Pliers are easy to use, so you can get on with your job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set, For Use With Mfr. Model Number: 33618 (2607034904)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- VIM PRODUCTS VIM Tools Close Quarters Bit Ratchet with Handle (HBR4)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 250 SBA)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 250 SBA)
- KNIPEX QuickSet Water Pump Pliers, 10 (87 22 250)
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- KNIPEX Water Pump Pliers, 12" Cobra Water Pump (87 02 300)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 250 SBA)
- GRAY TOOLS Pliers Wrench, 7" (B287B)
- Knipex Pliers