Shop All Tongue & Groove Pliers
Knipex
10 in V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip
Mfr # 88 02 250
Zoro # G9750361
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style V-Jaw
- Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 88 02 250
- Zoro # G9750361
- UPC # 843221002121
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1 1/8 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 9, Jaw Width 1 1/8 in, Jaw Length 1 1/4 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking, Finish Atramentized (Phosphate Coat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 4" Var Speed Polisher, 2" Full Bullnose Diamond Profile Wheel & 8 pc 4" Diamond Polishing Pad Set (V50WVPOLSET)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- MILWAUKEE TOOL Armature (16-50-1130)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- KNIPEX Alligator Water Pump Pliers-1000V Insula (88 07 300)
- KNIPEX 12.2 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 300)
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- KNIPEX Knipex Cobra Water Pump Plier W/ Polished Head, 4inL (87 00 100)
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L (86 02 180)
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- Knipex Tongue & Groove Pliers