Shop All Tongue & Groove Pliers
Knipex
10 in V-Jaw Plier Wrench Smooth, Bi-Material Grip
Mfr # 86 05 250 T BKA
Zoro # G1455778
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
- Material Chrome Vanadium Electric Steel
- Finish Chrome Plated
- Jaw Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 86 05 250 T BKA
- Zoro # G1455778
- UPC # 843221021689
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 3/8 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
This KNIPEX 86 05 250 T BKA Plier Wrench is the perfect tool for gripping, holding and pulling. The V-jaw design ensures a secure grip on your workpiece. This plier wrench has a chrome vanadium electric steel construction that is resistant to corrosion and heat. It has an overall length of 10 in., jaw width of 21/64 in., and 1 3/4" max jaw opening. Its push button adjustment type allows you to adjust it quickly with one hand. The ergonomic handle provides extra comfort while you work, making this plier wrench ideal for heavy duty use. The KNIPEX 10" Tongue & Groove Pliers are the high quality tools that will make working easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 US)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- XTRWELD 12 in Pliers, Groove Joint, QR and Grab, Steel Black Oxide (TPKP12QR)
- Knipex Pliers