Shop All Linemans Pliers
Knipex
10 in Linemans Plier, Steel
Mfr # 03 01 250
Zoro # G4851589
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 1 1/2 in
- Jaw Width 1 1/4 in
- Jaw Thickness 3/8 in
- Overall Length 10 in
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 03 01 250
- Zoro # G4851589
- UPC # 843221003739
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 1/4 in |
Overall Length | 10 in |
Maximum Wire Cutting Diameter | 0.59 in |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 10 in, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Thickness 3/8 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage No, Cutting Capacities 1 in (Copper Cable), 3/32 in (Hard Wire), 5/32 in (Medium-Hard Wire), Features Long Cutting Edges for Thicker Cables, With Cutting Edges for Soft and Hard, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 01 225)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head-Comfort Grip (09 02 240)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- Knipex Pliers