Shop All Tongue & Groove Pliers
Knipex
10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip
Mfr # 87 41 250
Zoro # G9750316
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style Straight Jaw
- Features Box-Joint, Fine Adjustment, Patented 1 Handed Operation, Pinch Guard, Ratchet Action, Self Gripping Jaw, Zero Backlash
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 41 250
- Zoro # G9750316
- UPC # 843221003210
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1 1/4 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
The KNIPEX 87 41 250 Tongue and Groove Pliers are the go-to tool for tough jobs. You can rely on its excellent quality to last through years of use. Made with chrome vanadium electric steel, this plier is extremely durable and reliable. It has a black atramentized finish, polished head, and plastic coated handles. The straight jaw offers a 1 1/4 in. wide opening for gripping various shapes and sizes of objects. The push button adjustment makes it easy to open or close the jaws with just one hand. This 10 in. long plier also has dipped handles that provide an extra firm grip when working with small parts or hard to reach areas. The KNIPEX 87 41 250 Tongue & Groove Pliers are the professional grade tools you need to get any job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- HHIP M20 X 2.5 X 150mm Long Alloy Steel Stud (3436-5039)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 2" (HML.1-5/16)
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150 S02)
- KNIPEX Water Pump Pliers, 16" Alligator XL Wate (88 01 400 SBA)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- KNIPEX KNIPEX 87 01 180 SBA Cobra® 7-1/4" V-Jaw Tongue & Groove Plier (87 01 180 SBA)
- AVEN Pliers Tongue/Groove, 9-1/2" (10365)
- Knipex Pliers