Shop All Tongue & Groove Pliers
Knipex
10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip
Mfr # 87 28 250 SBA
Zoro # G4782644
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style V-Jaw
- Features Finger Pinch Guard, Forged, Hardened Teeth To 61 Hrc, High Stability, One Hand Adjustment, Self-Locking
- Material Chrome Vanadium Steel
- Finish Atramentized (Phosphate Coat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 28 250 SBA
- Zoro # G4782644
- UPC # 843221010560
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1 1/8 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
When you need to tighten or loosen a fastener, the KNIPEX 87 28 250 SBA 10" Knipex Cobra VDE Water Pump Pliers is what you need. With a jaw width of 1 1/8 in., this tongue and groove plier has a total length of 10 in. It also features push button adjustment for easy use. The chrome vanadium steel construction makes it resistant to corrosion and wear and tear. This water pump plier has a polished finish for smooth operation and increased durability. The KNIPEX 87 28 250 SBA 10" Knipex Cobra VDE Water Pump Pliers will make your next project easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- SUNEX WRENCH SET 10 PC JUMBO COMBINATION (SU97010A)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- KNIPEX Auto Adjusting Water Pump Pliers, 10 (85 01 250 SBA)
- KNIPEX Pliers Wrench 10 (86 03 250)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 SBA)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 250)
- KNIPEX Knipex KX8701-16 Cobra Adjustable Gripping Pliers 8701-16 (KX8701-16)
- XTRWELD 12 in Pliers, Groove Joint, QR and Grab, Steel Black Oxide (TPKP12QR)
- Knipex Tongue & Groove Pliers