Shop All Tongue & Groove Pliers
Knipex
10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip
Mfr # 88 02 250 T BKA
Zoro # G1455960
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Box-Joint Design, Hardened Teeth to 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
- Jaw Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 88 02 250 T BKA
- Zoro # G1455960
- UPC # 843221021726
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1/4 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 9, Jaw Width 1/4 in, Jaw Length 1 1/4 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated No, Tether Ready Yes, Features Box-Joint Design, Hardened Teeth to 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking, Finish Atramentized (Phosphate Coat)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4220)
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L (AMC700788)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0501)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 180)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150 S02)
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated (53JX04)
- Knipex Pliers