Shop All Wire Strippers & Crimpers
Knipex
10 in Crimper RG-58, RG-59/62/71/223
Mfr # 97 52 10
Zoro # G6228327
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-58, RG-59/62/71/223
- Primary Crimping Application Voice and Data Cable
- Overall Length 10 in
- Material Chrome Vanadium Electric Steel
- Features Solder-Free Electrical Connections; Repetitive, Integral Lock; Crimping Pressure has been Set Precisely (Calibrated) in the Factory, Re-Adjustable; Two-Hand Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 10
- Zoro # G6228327
- UPC # 843221006174
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Tool Length | 9 7/8 in |
Number of Crimping Sizes | 3 |
Maximum Compatible Wire Size | 0.21875 in |
Minimum Compatible Wire Size | 0.0625 in |
Compatible Wire Size Range | 0.0625 in - 0.21875 in |
Description
When you need to strip and crimp wires, the KNIPEX 97 52 10 Crimper is a great tool to have on hand. It has the ability to handle coax, BNC and TNC connectors. This manual wire stripper and crimper is designed for RG-58, RG-59/62/71/223 cables. The overall length of this crimping tool is 10 in., while its capacity is RG-58, RG-59/62/71/223. It has a plastic handle with a dipped finish that provides added comfort when using it. For any cable stripping or crimping job, choose the KNIPEX 97 52 10 Crimper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x72 in, Mag (CC422L)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- KNIPEX 16 7/8 in Wire Stripper 13 to 7 AWG (12 12 10)
- KNIPEX 9 in Cable Stripper 8 to 28mm (16 20 165 SB)
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- KNIPEX 7 3/4 in Cable Stripper 15 to 10 AWG (12 12 11)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 02)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- Knipex Crimping Tools