Shop All Wire Strippers & Crimpers
Knipex
10 in Crimper 20 to 10 AWG
Mfr # 97 52 05
Zoro # G6922316
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 in
- Material Chrome Vanadium Steel
- Features Ingenious Lever Transmission, Repetitive, High Crimping Quality, 2 Hand Operation, Easy Handling
- Application For Crimping Non-Insulated Terminals And Plug Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 05
- Zoro # G6922316
- UPC # 843221015718
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Tool Length | 9 7/8 in |
Minimum Compatible Wire Size | 20 AWG |
Maximum Compatible Wire Size | 10 AWG |
Number of Crimping Sizes | 3 |
Description
The KNIPEX 97 52 05 10 in Crimper is the tool to have when you need to crimp non-insulated open plug type connectors. It provides a high crimping quality and easy handling. With its 2 hand operation, this wire stripper and crimper offers an ingenious lever transmission that enables repetitive use. The pliers are made of chrome vanadium steel for durability. The overall length of the crimper is 10 in., and it has a capacity of 20 to 10 AWG. The plastic grip handle ensures comfort and control while working with the tool. This Crimper will make your job easier as you complete your tasks efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3906)
- STANLEY Quick Square® Layout Tool – 6-3/4" (46-067)
- WALTER SURFACE TECHNOLOGIES Clamp Ring, Standard, PK10 (54B002)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/32x7/16", Shank Dia.: 3/16" (B-605)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- KNIPEX 10 in Crimper 28 to 7 AWG (97 53 14)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- KNIPEX 9 1/4 in Insulated Crimper (97 21 215)
- KNIPEX 7 1/2 in Crimper 28 to 5 AWG (97 53 09)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- Knipex Crimping Tools