Shop All Cutting Pliers
Knipex
10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 74 02 250 SBA
Zoro # G9994643
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Ergonomic
- Jaw Length 1 1/4 in
- Jaw Width 1 1/4 in
- Material Black Atramentized Steel
Product Information
- Brand Knipex
- MFR # 74 02 250 SBA
- Zoro # G9994643
- UPC # 843221000080
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 1/4 in |
Overall Length | 10 in |
Tip Width | 9/16 in |
Maximum Wire Cutting Diameter | 4.6 mm |
Cutter Length | 1 1/4 in |
Description
This KNIPEX 74 02 250 SBA HighLeverage Diagonal Cutting Plier is the perfect tool for working with wires and other small materials. The pliers are ergonomically designed to reduce strain on your hands and wrist. This 10" diagonal cutting plier has an oval nose, which allows you to get into hard-to-reach places. Made of black atramentized steel, this cutting plier features a bevel cut. It also has a high leverage design that reduces hand strain when you are working with tough materials. The KNIPEX Diagonal Cutting Plier is an essential tool that will make quick work of any project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 3-1/4" (DHS3250)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- KNIPEX High Leverage Diagonal Cutters, 6 1/4" H (74 01 160)
- KNIPEX Precision Nippers, 10in.L., Gray (99 14 250)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- KNIPEX Diagonal Cutters, 7", 25 Degrees (9O 21-180)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- Knipex Cutting Pliers