Shop All Locking Pliers
Knipex
10" Grip Pliers w/ Double Prism Jaw, Nickel Plated
Mfr # 41 14 250
Zoro # G0906337
original price:
$31.79
7% off
new price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Material Chrome Vanadium Electric Steel, Forged, Rolled Steel
- Overall Length 10 in
- Finish Bright Zinc Plated
- Jaw Release Lever One Hand Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 41 14 250
- Zoro # G0906337
- UPC # 843221001728
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 10 in |
Overall Length Range | 9 - 11 in |
Details
Features | Heavy Duty Model, One-Hand Operation, High Clamping Pressure |
Material | Chrome Vanadium Electric Steel, Forged, Rolled Steel |
Finish | Bright Zinc Plated |
Jaw Release Lever | One Hand Operation |
Plier Item | Grip Pliers |
Item | Multi-Grip |
Non-Sparking | No |
Handle Opening Type | Lever |
Application | Hold Round, Profile & Flat Materials |
Weight | 1.228 lb |
Plier Material | Steel |
Steel Type | Chrome Vanadium Electrical Steel; High Strength Rolled Steel |
Plier Type | Locking Pliers |
Adjustment Mechanism | Adjusting Screw |
Description
Multi-Grip, Plier Type Locking Pliers, Handle Opening Type Lever, Overall Length 10 in, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Hold Round, Profile & Flat Materials, Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure, Finish Bright Zinc Plated
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (1607022609)
- PROTO NUT DRIVER 9/32 (PO9209)
- STARRETT Micrometer Holster Leather (914)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41116)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (44 11 J2 SBA)
- KNIPEX 8-1/4" Precision External Circlip Pliers, Plastic Grip (49 11 A3)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- Knipex Locking Pliers