Shop All Cable and Wire Cutters
Knipex
10" Cable Cutter, Ratchet Action, Insulated
Mfr # 95 36 250
Zoro # G0906127
original price:
$244.99
15% off
new price: $207.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 10"
- Cutting Action Ratcheting
- Material High-Grade Special Tool Steel
- Handle Type Insulated with Multi-Component Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 36 250
- Zoro # G0906127
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Ratcheting |
Material | High-Grade Special Tool Steel |
Handle Type | Insulated with Multi-Component Grip |
Features | 2-Stage Ratchet-Action; Screw Joint; Comes with Opening Spring |
Item | Ratchet Cable Cutter 1000 Volt, 9.85 in L x 4.53 in W x 0.79 in H |
Weight | 652 g |
Description
When you need to cut through metal, the KNIPEX 95 36 250 10" Cable Cutter is a tool that can get the job done. The two-stage ratchet action allows you to work with precision and ease. This cable cutter has a screw joint that provides exceptional performance and durability. It features a multi-component grip for added comfort and insulation. It comes with an opening spring so you can easily adjust the jaws to fit your specific needs. Made of high grade special tool steel, this ratchet cable cutter is extremely durable and sturdy. When it comes to cutting through metal, there is no better option than the KNIPEX 10" Cable Cutter 1000 Volt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Paddle Scraper- Flexible, Blue (70133)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- KO-KEN Socket TORX E10 140mm 1/2 Sq. Drive (4325-E10(L140))
- KNIPEX Cable Shears, 1000V, Twin Cutting Edge (95 18 200 SBA)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX Electronics End Cutter (64 11 115)
- KNIPEX High Leverage Cobolt Fencing Cutters with Notch (71 31 200 R)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- Knipex Knives, Cutters & Snips