Shop All Shooting & Archery Accessories
Knetix
Newton Digital Bow Scale
Mfr # 15836
Zoro # G709770003
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knetix
- MFR # 15836
- Zoro # G709770003
- UPC # 26509045977
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 10.5 in L x 1.5 in H x 3.25 in W |
Details
Color | Gray |
Material | ABS Plastic |
Description
Ever get curious about what the draw weight on your bow is or want to check it for states that require a certain weight? The heavy-duty K'netix will allow you to do that. Made with heavy-duty hardware and a digital reset. You'll be able to easily tell the peak draw weight of your bow up to 220 lbs. Heavy Duty Hardware Digital Reset Weight Rating: 220 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Insect Killer, Indoor and Outdoor, 15 oz. (300819)
- BRIGGS & STRATTON Fuel Filter (5018K)
- INTEX RECREATION 18 Pocket Suntanner (58894EP)
- MIDWEST RAKE Straight Lute, 24", 82" Handle, Gusset (56226)
- BOSS BUCK Gravity System-1200# Feeder, 105" Squa (BB-1-BF12.P)
- KEMP USA Kemp 10-425 Sports Airhorn (10-425)
- HAWKE OPTICS HK3259 1.5-5x32 Vari-Speed SR IR (12221)
- HAWK 8FT RUGGED POLE SAW (TPS8)
- ABOVE ALL CO Deer Dragger - for bootin' (FFDD)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- INTERTOOL Ammo Box, Water Resistant Storage Box - Black (BX08-0290)
- Knetix Shooting & Archery Gear