Shop All Shooting & Archery Accessories
Knetix
Compact Bow Tuning Kit, Multi-Color
Mfr # 158
Zoro # G809770002
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray and Olive
- Size 13 in L x 0.5 in H x 4.75 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knetix
- MFR # 158
- Zoro # G809770002
- UPC # 26509001584
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 13 in L x 0.5 in H x 4.75 in W |
Details
Material | Aluminum |
Color | Gray and Olive |
Description
Whether you're an archery hunter or just like to shoot at targets. Keeping your bow fine-tuned and operating its best is a must. Our archery product engineers here at Allen believe the same way which is why we developed the K'Netix Compact Bow Tuning Kit. The Compact Bow Tuning Kit includes a new folding bow square, nocking pliers, and 3 nock sets. New Folding Bow Square Nocking Pliers 3 Nock Sets
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- KOHLER Nut Lock M6X1 0 (M-647060-S)
- PROACTIVE SPORTS ProActive Sports MGT202-BLU 16 x 25 Navy Blue Hemmed Towel (MGT202-BLU)
- TECUMSEH Jet (632737)
- KNETIX Newton Digital Bow Scale (15836)
- LIBERTY MOUNTAIN Buckle-Slider 1 in. (147514)
- HAWKE OPTICS HK3259 1.5-5x32 Vari-Speed SR IR (12221)
- SHEFFIELD Field Box, Orange (12630)
- VANISH Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green (5839)
- SKB SKB 2SKB-4119 Parallel Limb Geometry Bow Case (2SKB-4119)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-911 Medical & Morale Patches pack of 12 (84P-911)
- Knetix Shooting & Archery Gear