Kness Pest Defense

Live Animal Cage Trap, 36 inLx13inWx13inH


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 14 lb
  • Used For Trapping of Raccoons or Similar Sized Animals
  • For Use On Small Animals
  • Application Method Outdoors
  • Material Galvanized Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 36 in
Overall Height 12 in
Overall Width 12 in
Overall Depth 36 in

Details

Item Live Animal Trap
Weight 14 lb
Used For Trapping of Raccoons or Similar Sized Animals
For Use On Small Animals
Application Method Outdoors
Material Galvanized Steel
Trap Style Assembled, Single Door
Color Green
Capacity 1 Animal
Product Type Animal Trap
Targeted Animals Raccoons
Reusable Yes
Features Bayonet Spring-Loaded Door Latch, Ground Guard, Handle with Hand Guard, Large Trip Treadle, Protected Bait Area, Protected Working Ports
Indoor/Outdoor Use Outdoor

Description

Live Animal Trap, Targeted Animals Raccoons, Trap Style One Door Trap, Material Galvanized Steel, Indoor/Outdoor Use Outdoor, Capacity 1 Animal, Overall Height 12 in, Overall Width 12 in, Overall Depth 36 in, Color Green, Bird Species Not Applicable, Features Bayonet Spring-Loaded Door Latch, Ground Guard, Handle with Hand Guard, Large Trip Treadle, Protected Bait Area, Protected Working Ports, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.