Shop All Bird Repellers
Kness Pest Defense
Bird Trap, 17-1/4 in. L, 12-1/4 in. W
Mfr # 161-0-006
Zoro # G4048597
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Sparrows
- Color Green
- Overall Length 17 1/4 in
- For Use On (20) Sparrows
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kness Pest Defense
- MFR # 161-0-006
- Zoro # G4048597
- UPC # 043312100372
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 17 1/4 in |
Overall Width | 13 in |
Overall Height | 7 in |
Overall Depth | 18 in |
Details
Item | Animal Trap |
Used For | Sparrows |
Color | Green |
For Use On | (20) Sparrows |
Material | Galvanized Steel |
Product Type | Animal Trap |
Indoor/Outdoor Use | Indoor/Outdoor |
Reusable | Yes |
Features | Easy-Access Removal Door, Funnel Entrance, Protected Bait Area, Reduced Reflections, Rust Resistant |
Bird Species | Sparrows |
Targeted Animals | Birds |
Capacity | (20) Sparrows |
Description
Animal Trap, Targeted Animals Birds, Trap Style One Door Trap, Material Galvanized Steel, Indoor/Outdoor Use Indoor/Outdoor, Capacity (20) Sparrows, Overall Height 7 in, Overall Width 13 in, Overall Depth 18 in, Color Green, Bird Species Sparrows, Features Easy-Access Removal Door, Funnel Entrance, Protected Bait Area, Reduced Reflections, Rust Resistant, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Muffler for Ford/ Holland 4830, 5030, 5610, 6410 83949814, 84362368 (1117-2307)
- OREGON Low-Lift Blade, 100 Series, 19-1/2" L, 2.5" W (191-392)
- A & I PRODUCTS Cross & Bearing Kit 4" x4" x1.5" (A-D352000)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P565)
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- BIRD BARRIER AMERICA , INC. Bird Barrier Avian Migrate Goose And Bird Repellent, Gallon Bottle - (TD-AV30)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- VORTEX Reflect-a-Bird Repellent Mirror (VO714458)
- BIRD -B-GONE BIRD-B-GONE HAWK DECOY (MMRTH1)
- BIRD BARRIER Mist Net Kit, 28 ft. Poles (N8-MNK12)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- Kness Pest Defense Bird Repellers