Shop All Steel Toe Boots
Knapp
Size 9 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # K5025
Zoro # G5800541
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 9
- Width W
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knapp
- MFR # K5025
- Zoro # G5800541
- UPC # 690774227354
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 6 in |
Footwear Size | 9 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number K5025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Stormflex Rain, Pants, Unrated, Black, 2XL (P67013)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- DANNER Chelsea Boot, EE, 8 1/2, Brown, PR (15484-8.5EE)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A1KKS214)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, W, PR (P89817)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Knapp Steel Toe Boots