Shop All Steel Toe Boots
Knapp
Size 8 Men's Athletic Shoe Steel Work Boots, Black/Red
Mfr # K5280 8W
Zoro # G6621520
product price: $69.99
/pr
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Size 8
- Width W
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knapp
- MFR # K5280 8W
- Zoro # G6621520
- UPC # 690774375314
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | Low |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 5280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SIGNMISSION OSHA THINK, Report All Injuries To Your Supervisor, 14in X 10in Rigid Plastic, OS-TS-P-1014-L-11857 (OS-TS-P-1014-L-11857)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0023-RA_14X10 (LCU6-0023-RA_14X10)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11D, PR (15569)
- ARIAT Size 11D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- WOLVERINE Size 5 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- CARHARTT Size 11 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 11M)
- Knapp Steel Toe Boots