Shop All Steel Toe Boots
Knapp
Size 8 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # K5025
Zoro # G5926398
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 8
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knapp
- MFR # K5025
- Zoro # G5926398
- UPC # 690774227323
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 7755, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG557XL)
- HEIRLOOM Kneeling Pad 15.75X7 (KP5)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- DANNER Chelsea Boot, EE, 8, Brown, PR (15484-8EE)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 10.5)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Knapp Steel Toe Boots