Shop All Slotted Standard Shelving Systems
Knape & Vogt
Standard, Extra Duty, Anochrome, 84"
Mfr # 85 ANO 84
Zoro # G7730451
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 Gauge Steel
- Width 1-1/4"
- Finish Anochrome
- Depth 1/2"
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 85 ANO 84
- Zoro # G7730451
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Width | 1-1/4" |
Depth | 1/2" |
Height | 84" |
Details
Item | Standard,Extra Duty,Anochrome,84" |
Material | 16 Gauge Steel |
Finish | Anochrome |
Description
Standard,Extra Duty,Anochrome,84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS245RD)
- PIG PIG Pro Drum Patch & Repair Kit (GEN472)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (PB54-3 Green)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-CLR-2PK)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- Knape & Vogt Slotted Standard Shelving Systems