Shop All Slotted Standard Shelving Systems
Knape & Vogt
Slot Standard, Steel, 500 lb.
Mfr # 0120-70WT
Zoro # G3919111
original price:
$17.99
17% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 70 in x 1 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 0120-70WT
- Zoro # G3919111
- UPC # 077355012521
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Size (In.) | 70 in x 1 in x 5/8 in |
Length (In.) | 70 in |
Width (In.) | 1 in |
Height (In.) | 1 1/8 in |
Extended Length (In.) | 3 7/8 in |
Details
Material | Steel |
Finish | Powder Coated |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Slot Standard |
For Use With | Closets, Doors, Walls |
Type | Standard Duty |
Hardware | Not included |
Opening Angle (Deg.) | 90 Degrees |
Number of Holes | 0 |
Hand | Non-Handed |
Max. Angle (Deg.) | 90 Degrees |
Description
Slot Standard, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 70 in x 1 in x 5/8 in, Length (In.) 70 in, Width (In.) 1 in, Height (In.) 1 1/8 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 3 7/8 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30128RED)
- GUARDAIR Drum Liner, Plastic, PK5 (N610PB)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- AZAR DISPLAYS Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-CLR-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- Knape & Vogt Slotted Standard Shelving Systems