Shop All Shelf Brackets
This Product is Discontinued
Knape & Vogt
Shelf, Wood, 500 lb. (Discontinued)
Mfr # 0330-1623WT
Zoro # G3783171
This Product is Discontinued
Key Features
- Material Wood
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 15-25/32 in x 22-51/64 in x 3/4 in
- Length (In.) 22-51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knape & Vogt
- MFR # 0330-1623WT
- Zoro # G3783171
- UPC # 029274398842
- Country of Origin Canada
- Category Shelf Brackets
Dimensions
Size (In.) | 15-25/32 in x 22-51/64 in x 3/4 in |
Length (In.) | 22-51/64 in |
Width (In.) | 15 25/32 in |
Height (In.) | 3/4 in |
Extended Length (In.) | 22 51/64 in |
Details
Material | Wood |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Shelf |
Finish | Laminated |
Number of Holes | 0 |
Hardware | Not included |
Type | Standard Duty |
Hand | Non-Handed |
For Use With | Closets, Doors, Walls |
Max. Angle (Deg.) | 90 Degrees |
Opening Angle (Deg.) | 90 Degrees |
Description
Shelf, Type Standard Duty, Material Wood, Load Capacity (Lb.) 500, Color White, Laminated Finish, Size (In.) 15-25/32 in x 22-51/64 in x 3/4 in, Length (In.) 22-51/64 in, Width (In.) 15 25/32 in, Height (In.) 3/4 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 22 51/64 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.